Economical Compact Gas Chromatograph with FID detector; 230V

Representative image only.
Item # EW-34009-14
Affordable and high-quality analysis
  • Complete analytical system with dry-channel PeakSimple
  • Durable, all-aluminum construction
  • On-column injector
  • One-meter silica gel column
  • Temperature programmable column oven

PRODUCT OPTIONS

$9,270.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Detector TypeFID
  • Max Inlet Temperature (° C)300
  • Height (in)15
  • Width (in)28
  • Depth (in)21
  • Height (cm)38.1
  • Width (cm)71.1
  • Depth (cm)53.3
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionEconomical Compact Gas Chromatograph with FID detector; 230V

Key Features

  • Complete analytical system with dry-channel PeakSimple
  • Durable, all-aluminum construction
  • On-column injector
  • One-meter silica gel column
  • Temperature programmable column oven
  • Electronic Pressure Control (EPC) for carrier and combustion gases
  • One-channel PeakSimple data system

More About this Item

Choose from three different systems: Thermal Conductivity Detector (TCD) GC System, Flame Ionization Detector (FID) GC System, or the Single-Filament TCD System

This educational-level FID GC system is ideal for undergraduate chemistry classes or graduate-level research. This same GC is also used in thrifty labs for general VOC analysis because of its low cost and complete ability to upgrade with our wide selection of detectors and injectors, in case analytical needs change in the future. Contact us for any upgrade requirements. Both the carrier gas and the FID combustion gas are controlled by programmable EPCs. EPCs not only provide rock-solid retention time reproducibility, but allow the carrier gas to be pressure ramped (just as the column oven is temperature ramped) from the built-in PeakSimple data system. The on-column injector is ideal for 1⁄8" packed and 0.53-mm wide-bore capillary columns, and is suitable for analyses ranging from methane to heavy, high-boiling hydrocarbons (C44+). The column oven accepts column cage diameters up to 4" (10.2 cm), is programmable to 572°F (300°C), and recycles quickly with its high-speed cool-down fans.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat