Economical Compact Gas Chromatograph with four filament TCD; 230V

Representative image only.
Item # EW-34009-12
Affordable and high-quality analysis
  • Complete analytical system with dry-channel PeakSimple
  • Durable, all-aluminum construction
  • TCD Detector with User Replaceable Filaments
  • Carrier Gas Electronic Pressure Control (EPC)
  • One channel PeakSimple Data System
  • One-meter Silica Gel Column
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Detector TypeTCD
  • Max Inlet Temperature (° C)400
  • Max Air Pressure (psig)30
  • Gas Flow ControlElectronic pressure control
  • Temperature Controlledprogrammable, up to 15 ramp and dwell times
  • Height (in)15
  • Width (in)28
  • Depth (in)21
  • Height (cm)38.1
  • Width (cm)71.1
  • Depth (cm)53.3
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionEconomical Compact Gas Chromatograph with four filament TCD; 230V
Two year warranty

Key Features

  • Complete analytical system with dry-channel PeakSimple
  • Durable, all-aluminum construction
  • TCD Detector with User Replaceable Filaments
  • Carrier Gas Electronic Pressure Control (EPC)
  • One channel PeakSimple Data System
  • One-meter Silica Gel Column
  • 2 year warranty

More About this Item

Choose from three different systems: Thermal Conductivity Detector (TCD) GC System, Flame Ionization Detector (FID) GC System, or the Single-Filament TCD System

This GC system is ideal for undergraduate chemistry classes with labs. Configured on a compact chassis, it includes a traditional 4-filament Themal Conductivity Detector that can heat to 275° C. The built-in single channel PeakSimple data system provides easy and powerful data aquisition, as well as temperature programming for the column oven. The column oven is programmable to 400°C with unlimited ramps and holds, and is equipped with fast cool-down fans. Electronic Pressure Control (EPC) for the carrier gas provides rock-solid retention time reproducibility.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat