Economical Submersible Pump, High-Temperature Effluent, 50 GPM

Representative image only.
Item # EW-75501-61
Versatile – operate pumps in either a vertical or horizontal position
  • Compact and economical
  • Screened inlet helps prevent clogging

$927.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)50
  • Max Flow Rate (LPM)189.3
  • Max Head (ft)20
  • Max Head (m)6.1
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)10.1
  • Wetted MaterialsEpoxy-coated cast iron housing, nylon, Viton®, stainless steel, PVC
  • Inlet ConnectionHooded
  • Max Temperature (° F)120
  • Max Temperature (° C)49
  • Width (in)8.5
  • Length (in)8.8125
  • Height (in)10.875
  • Width (cm)21.6
  • Length (cm)22.4
  • Height (cm)27.7
  • Motor hp1/3
  • DescriptionEconomical Submersible Pump, High-Temperature Effluent, 50 GPM

Includes

15 ft (4.6 m) cord length; 115 VAC models include grounded plug.

Key Features

  • Compact and economical
  • Screened inlet helps prevent clogging

More About this Item

High-temperature effluent pumps are ideal for boiler blow-down sump pits and transformer vaults. Maximum liquid temperature is 200°F (93°C). Designed for continuous duty. Handles 3/4" solids. Upper and lower ball bearings. Epoxy-coated cast iron housing dissipates heat and resists corrosion. Oil-filled for extended motor life. CSA certified.

Note: Pumps must be fully submersed when operating and not for use with salt water or flammable solutions.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat