Economical Submersible Pump, Low-Flow Centrifugal, 5.4 GPM, 115 VAC, 6' cord

Representative image only.
Item # EW-07147-40
Versatile—operate pumps in either a vertical or horizontal position
  • Compact and economical
  • Screened inlet helps prevent clogging

PRODUCT OPTIONS

$217.40USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)5.4
  • Max Flow Rate (LPM)20.4
  • Max Head (ft)12.3
  • Max Head (m)3.7
  • Motor TypeWashdown
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)1.7
  • Wetted MaterialsNylon, Fluoroelastomer (FKM), Polyethylene, SS, PVC
  • Inlet ConnectionScreened
  • Max Temperature (° F)120
  • Max Temperature (° C)49
  • Max Viscosity (cP)10.7
  • Duty Cycle ContinuousYes
  • Width (in)5
  • Length (in)4.125
  • Height (in)4.5625
  • Width (cm)12.7
  • Length (cm)12.7
  • Height (cm)11.7
  • Motor hp1/40
  • DescriptionEconomical Submersible Pump, Low-Flow Centrifugal, 5.4 GPM, 115 VAC, 6' cord

Includes

12' power cord; 115 VAC models include grounded plug.

Key Features

  • Compact and economical
  • Screened inlet helps prevent clogging

More About this Item

Low-flow centrifugal submersible pumps for mild chemicals such as mild acids, alkalis, and hard water solutions compatible with pump materials. Use for water transfer or recirculation, water display, air conditioners, and machine tool coolants up to 100 SSU. Oil-filled for longer motor life.

Note: Pumps must be fully submersed when operating and not for use with salt water or flammable solutions.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat