Economical Submersible Pump, Low- to Mid-Flow Centrifugal, 11 GPM

Representative image only.
Item # EW-07147-10
Versatile – operate pumps in either a vertical or horizontal position
  • Compact and economical
  • Screened inlet helps prevent clogging

PRODUCT OPTIONS

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)11
  • Max Flow Rate (LPM)42
  • Max Head (ft)22.6
  • Max Head (m)7.5
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)3.2
  • Wetted MaterialsAluminum, Nylon, Fluoroelastomer (FKM), Polypropylene, SS, PVC
  • Max Temperature (° F)120
  • Max Temperature (° C)49
  • Width (in)4.5
  • Length (in)7
  • Height (in)5.5
  • Width (cm)11.4
  • Length (cm)17.8
  • Height (cm)14
  • Motor hp1/15
  • DescriptionEconomical Submersible Pump, Low- to Mid-Flow Centrifugal, 11 GPM

Includes

6 ft (1.8 m) power cord; 115 VAC models include grounded plug.

Key Features

  • Compact and economical
  • Screened inlet helps prevent clogging

More About this Item

Low- to mid-flow centrifugal submersible pumps for water transfer or recirculation and water displays. Solution must be compatible with pump materials.

Note: Pumps must be fully submersed when operating and not for use with salt water or flammable solutions.

Low- to mid-flow centrifugal submersible pumps for water transfer or recirculation and water displays. Solution must be compatible with pump materials.

Note: Pumps must be fully submersed when operating and not for use with salt water or flammable solutions. Not recommended in aquariums and swimming pools.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat