Wetted PartsPerfluroelastomer, Stainless Steel, Aluminum, and Anodized Aluminum
Free Air Capacity (CFM)21
Free Air Capacity (LPM)594.65
Max Vacuum (torr)0.008
Max Rotation Speed (rpm)1750
Inlet PortNW40
Outlet PortNW25
Noise Level57
Min Operating Temperature (° F)41
Min Operating Temperature (° C)5
Max Operating Temperature (° F)104
Max Operating Temperature (° C)40
Power (VAC)100 to 120 / 200 to 240
Power (Hz)50/60
Height (in)15.59
Width (in)13.11
Length (in)18.74
Height (cm)39.6
Width (cm)33.3
Length (cm)47.6
DescriptionXDS35iC Dry Scroll Vacuum Pump, Chemical Resistant
Warranty1 Year
Key Features
Optimize performance with safe motor drive overload protection
Prevent contamination of media and extend bearing life with bearing shields
No more oil—runs dry!
1 year warranty
More About this Item
These vacuum scroll pumps are an ideal alternative where oil-free pumping is required. Oilless pump operation eliminates the cost and downtime associated with oil changes and oil disposal. The XDS series pumps feature a bearing shield to isolate the vacuum environment from all forms of lubricant not only making them totally dry, but also protecting the bearing from any process gases.
The single-sided scroll pump design allows maintenance to be done in minutes. The smart motor drive technology provides pump overload protection and remote start/stop capabilities, allowing for reliable performance. Operate the pump remotely using the 15-way D type connector, located on the side panel of the pump for easy access.
Enhanced models reduced peak power requirements, meaning they can pump down large volume changers with no loss of performance.
Choose from two series—the XDS35i and the XDS46i. Both share many of the same features, however the XDS46i series has a higher free-air capacity and max vacuum.
Select pump models are available without gas ballast for applications such as gas recovery. The chemical versions feature Chemraz® internal valves and stainless steel fittings for enhanced protection from corrosive media.
The chemical model dry scroll vacuum pump is ideal for more aggressive application. It features Chemraz® internal valves and stainless steel fittings for enhanced pump protection.
Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.