Eldex 3HM Piston Pump, 1/4" Stainless Steel Head, 0.04 to 80 mL/min; 100 to 220 VAC

Representative image only.
Eldex Mfr # 5986 – Item # EW-73150-80
Remote flow rate control via analog signal or RS232 interface
  • Optional liquid ends for expanded flow range
  • Smooth fluid delivery from intra RPM stepper motor control
  • Integrated piston wash
  • This piston metering pump has a max pressure of 750 psi and flow rate range of 0.04 to 80 mL/min

PRODUCT OPTIONS

$3,344.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)80
  • Min Flow Rate (mL/min)0.04
  • Max Pressure (PSI)750
  • Power (VAC)110 / 220
  • Wetted Materials316 SS, sapphire
  • Inlet Connection1/8" compression
  • Outlet Connection1/8" compression
  • Repeatability±0.3%
  • Max Temperature (° F)248
  • Max Temperature (° C)120
  • Viscosity, Max (cP)500
  • Duty Cycle ContinuousYes
  • Height (in)9
  • Width (cm)24.1
  • Length (in)4
  • Height (cm)22.9
  • Width (in)9.5
  • Length (cm)10.1
  • CE Regulatory ApprovalYes
  • DescriptionPiston Metering Pump, 1/4" stainless head, 0.04 to 80 mL/min range, 750 psi

Key Features

  • Optional liquid ends for expanded flow range
  • Smooth fluid delivery from intra RPM stepper motor control
  • Integrated piston wash
  • This piston metering pump has a max pressure of 750 psi and flow rate range of 0.04 to 80 mL/min

More About this Item

Extended flow ranges are possible by using up to three interchangeable liquid end assemblies. Software control of refill rates and compressibility compensation add to the versatility of the pumps and enhance pump performance. Precise metering is attained by a positive-displacement reciprocating piston assembly. The high-resolution stepper motor is used to maximize flow output and minimize pulsation.

A fully integrated piston wash system dramatically extends the life of the piston by rinsing away crystallized chemicals which lead to abrasion of the piston seal.

Choose pumps with an integrated pulse damper to further reduce pulsation. They also include the ability to monitor pressure, and set high and low limits.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat