Eldex AA-100-S High-pressure piston pump, dual-piston, 0.2 to 10.0 mL/min, 5000 psi, 115 VAC

Representative image only.
Eldex Mfr # 1018 – Item # EW-07143-90
Feature micrometer flow adjustment—deliver exact quantities of liquid with minimal pulsation
  • Withstand up to 5000 psi outlet pressure
  • Dual-piston models have independent piston control—pump a single liquid, or pump two different liquids at a proportional rate
  • Brushless synchronous motors

PRODUCT OPTIONS

$5,078.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)10
  • Min Flow Rate (mL/min)0.2
  • Max Flow Rate (Strokes/min)100
  • Flow Rate (mL/stroke)0.1
  • Max Pressure (PSI)5000
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)1
  • Power Cord7-ft, three-wire cord with plug
  • Wetted Materials316 SS, Fluoroloy G®, gold-plated stainless steel, PCTFE, ruby, sapphire
  • Repeatability±0.3%
  • Max Temperature (° F)248
  • Max Temperature (° C)120
  • Duty Cycle ContinuousYes
  • Height (in)6.25
  • Width (cm)26.7
  • Length (in)7
  • Height (cm)15.9
  • Width (in)10.5
  • Length (cm)17.8
  • DescriptionHigh-pressure piston pump, dual-piston, 0.2 to 10.0 mL/min, 5000 psi, 115 VAC

Key Features

  • Withstand up to 5000 psi outlet pressure
  • Dual-piston models have independent piston control—pump a single liquid, or pump two different liquids at a proportional rate
  • Brushless synchronous motors

More About this Item

Inlet accepts 1/8" OD tubing; outlet accepts 1/16" OD high-pressure SS tubing (order separately). Decrease pulsation with pulse dampener model 07115-55.
What's included: All models come with a sturdy aluminum housing and a 7-ft, three-wire cord (115 VAC models have a plug; 220 VAC models have a European plug).

FLUOROLOY G® The Fluorocarbon Co.
KEL-F® 3M Co.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat