Electrix 7452 Wide-View Illuminated Magnifier with Weighted Table Base; 115V

Representative image only.
Electrix Mfr # 7452 – Item # EW-41804-20
Auxiliary lenses increase your magnifying power

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Magnification1.75x
  • Diopters3D
  • Viewing Area7" x 4.25" (177.8 mm x 108 mm)
  • LensSingle with diopters
  • Mounting TypeWeighted base
  • Arm Length (in)30
  • Arm Length (cm)76.2
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionWide-View Illuminated Magnifier with Weighted Table Base; 115V

Includes

two 13-watt fluorescent bulbs (10,000 hr life) and a 9-ft (2.7 m) power cord with three-prong plug.

More About this Item

Wide 7" x 4-1/4" (17.8 x 10.8 cm) primary lens with lamp enlarges and illuminates any object for clear viewing—increases productivity by reducing eye fatigue. Magnifiers feature a distortion-free, 3-diopter (D) lens for 1.75x magnification. Use the optional auxiliary lenses for increased magnification—simply attach under the primary lens.
Scratch-resistant Valox® magnifier head swivels on three axis points and provides comfortable viewing. Jointed arms easily adjust and maintain your desired position. Operates on 115 VAC, 60 Hz.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat