Electrix LED Illuminated Magnifier, Articulating arm, Weighted base, 30" reach

Representative image only.
Electrix Mfr # 7460 LED – Item # EW-41310-19
LED lighting provides long life and low energy consumption
  • Spring-balanced articulating arm moves easily and maintains optimal viewing position
  • Weighted base allows easy portability

$684.25USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Magnification1.75x
  • Diopters3D
  • Viewing Area7" x 4.25" (177.8 mm x 108 mm)
  • Mounting TypeWeighted base
  • Light SourceLED
  • Arm Length (in)30
  • Arm Length (cm)76.2
  • Power (VAC)120
  • Power (Hz)60

Includes

LED bulb and 9-ft (2.7 m) power cord.

Key Features

  • Spring-balanced articulating arm moves easily and maintains optimal viewing position
  • Weighted base allows easy portability

More About this Item

Magnifiers feature LED lighting for long bulb life and low energy usage. Articulating arm provides easy positioning helping improve the ergonomics of your workstation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat