Electrix LED Inspection Lamp with 5" Magnifier, Gooseneck, Weighted Base, 13" reach

Representative image only.
Electrix Mfr # 7311 BLACK – Item # EW-41310-17
Separate arms for the magnifier and light move independently for optimal light poistion
  • LED bulb provides long life and low energy use
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Magnification1.75x
  • Diopters3D
  • Viewing Area5\" (12.7 cm) diameter
  • Mounting TypeWeighted base
  • Light SourceLED
  • Arm Length (in)14
  • Arm Length (cm)35.6
  • Power (VAC)120
  • Power (Hz)60
  • Warranty3 Years
3 Year Warranty

Key Features

  • LED bulb provides long life and low energy use
  • 3 year warranty

More About this Item

This magnifier with lamp gives you a large, well-lit work area for quality control and close-up inspection. Features a 5" (12.7 cm) diameter magnifier that provides 1.75x magnification. Magnifier gooseneck is 14" (35.6 cm) long. LED lamp has a 13" (33.0 cm) long gooseneck to position light for optimal viewing. Portable unit has a weighted base allowing you to move it where you need it.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat