Electrix LED Lamp, Articulated arm, Weighted base, 30" reach

Representative image only.
Electrix Mfr # 7399 BLACK – Item # EW-41310-18
Dual LED strip bulbs provide 50,000 hours of life
  • Portable light features a weighted base for moving wherever you need it
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Brightness (lumens)690
  • Bulb Life50,000 hours
  • Bulb TypeLED
  • Mounting TypeWeighted base
  • Arm Length (in)30
  • Shade Width (in)6.5
  • Shade Width (cm)16.51
  • Cord Length7-ft (2.1 m)
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionLED Lamp, Articulated arm, Weighted base, 30\" reach
  • Warranty3 Years
3 Year Warranty

Key Features

  • Portable light features a weighted base for moving wherever you need it
  • 3 year warranty

More About this Item

Dual LED strip bulbs give long life while using little energy. Weighted base and articulating arm make positioning the light easy.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat