Electro-Tech Systems 5462-220V Ultrasonic humidifier, distillation system; 230 VAC

Representative image only.
Electro-Tech Systems Mfr # 5462-220V – Item # EW-37700-65
Maintain up to 100% RH at room temperature
  • Fine 5-micron droplets reduce moisture deposition on sensitive items
  • Built-in support for open loop or closed loop operation
  • Universal voltage supply 85 to 305 VAC can be use anywhere
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (Liters)1.8
  • Power (VAC)230
  • DescriptionUltrasonic humidifier, distillation system; 230 VAC
  • Warranty1 Year
1 Year Warranty

Includes

A five-gallon water tank, 4" (10.2 cm) circulating fan, tubing, fittings, hardware, and 5' (1.5 m) power cord.

Key Features

  • Fine 5-micron droplets reduce moisture deposition on sensitive items
  • Built-in support for open loop or closed loop operation
  • Universal voltage supply 85 to 305 VAC can be use anywhere
  • 1 year warranty

More About this Item

The ultrasonic humidifier is ideal for lab research and industrial processing in medical, pharmaceutical, university, cosmetics and hair, curing, sample conditioning, and other applications. It is designed to minimizes noise and vibration that could impact sensitive measurements.

The system can be utilized in an open-loop or closed-loop configuration and functions with any Electro-Tech Systems controller and compatible chamber or glove box. The system can also be utilized in an open-air environment.

Model 37700-65 is a distillation, fan-injected system that include a ½ gallon tank, 4" (10.2 cm) circulating fan, tubing clamps, hardware, and 6-ft (1.8 m) cord with two-prong plug.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat