Electro-Tech Systems 5506-220V Controlled Humidity Chamber, 9 cu ft; 230 VAC, 50 Hz

Representative image only.
Electro-Tech Systems Mfr # 5506-2-22(23O VAC) – Item # EW-03323-05
Add components to personalize your system
  • Produces low chamber humidity without continuous pump operation

PRODUCT OPTIONS

$3,295.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)9
  • Capacity (Liters)255
  • Min Relative Humidty (%)5
  • Max Relative Humidity (%)98
  • Humidity Accuracy (%)±3
  • Humidity Resolution (%)0.1
  • Humidity Uniformity (%)3
  • Min Temperature (° F)40
  • Max Temperature (° F)131
  • Min Temperature (° C)5
  • Max Temperature (° C)55
  • Temperature Accuracy (° F)±0.9°
  • Temperature Resolution (° F)0.1
  • Temperature Uniformity (° F)±3.6°
  • Temperature Accuracy (° C)±0.5°
  • Temperature Resolution (° C)0.1
  • Temperature Uniformity (° C)±2.0°
  • Chamber Width (in)24
  • Chamber Height (in)18
  • Chamber Depth (in)36
  • Chamber Width (cm)61
  • Chamber Height (cm)45.7
  • Chamber Depth (cm)91.4
  • Chamber MaterialAcrylic
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionControlled Humidity Chamber, 9 cu ft; 230 VAC, 50 Hz

Includes

chamber, circulating fan, accordion-style sleeve with gloves, and 5-ft cord with standard plug.

Key Features

  • Produces low chamber humidity without continuous pump operation

More About this Item

Create a controlled humidity environment, from 5 to 98% RH, when you use this chamber with a humidifier (order separately). Access door is held closed by a single half-turn latch with a gasket to ensure an airtight seal. Use the accordion-style neoprene gloves to handle your instrumentation and test samples inside the chamber.

To build a complete system like the one pictured, order the following components:

  • Controlled Humidity chamber
  • Desiccant/pump dehumidification system
  • Dehumidification controller
  • Hygrothermograph 37250-00

  • ACCESSORIES

    REVIEWS

    Q&A

    CUSTOMER SUPPORT

    Need Help with this product?

    Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

    Call Us At1-800-323-4340
    Live chat