Electro-Tech Systems Mini Humidify/Dehumidify Chamber With Desiccant/Ultrasonic System

Representative image only.
Electro-Tech Systems Mfr # 5503 PACKAGE D-115V – Item # EW-03323-14
Compact, stackable design makes these ideal for crowded lab benches
  • Ideal for storage, handling, testing and fabrication in food, pharmaceutical and chemical environments
  • Sealed, acrylic chamber ensures maximum accuracy
  • Portable, lightweight construction with three-cubic-foot capacity
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)3
  • Capacity (Liters)85
  • Min Relative Humidty (%)5
  • Max Relative Humidity (%)95
  • Humidity Accuracy (%)±2
  • Humidity Resolution (%)0.1
  • Humidity Uniformity (%)3
  • Chamber Width (in)18
  • Chamber Height (in)12
  • Chamber Depth (in)24
  • Chamber Width (cm)45.7
  • Chamber Height (cm)30.5
  • Chamber Depth (cm)61
  • Chamber MaterialAcrylic
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionMini Humidify/Dehumidify Chamber With Desiccant/Ultrasonic System
  • Warranty1 Year
1 Year WarrantyNIST Traceable Calibration

Key Features

  • Ideal for storage, handling, testing and fabrication in food, pharmaceutical and chemical environments
  • Sealed, acrylic chamber ensures maximum accuracy
  • Portable, lightweight construction with three-cubic-foot capacity
  • 1 year warranty

More About this Item

Mini humidify/dehumidify chamber (03323-14) offers all of the features of the 03323-10, plus an automatic humidity controller, desiccant/pump dehumidification system and an ultrasonic humidification system. Control humidity levels from 5 to 95% with programmable controller set-points. The dehumidification system includes indicating, renewable desiccant for chamber moisture absorption. Humidity controller is supplied with an NIST-traceable calibration report supplied by the manufacturer.

What's included: 0.018" neoprene rubber gloves, humidity controller with an NIST-traceable calibration report supplied by the manufacturer, desiccant/pump dehumidification system, ultrasonic humidification system, and indicating desiccant.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat