This item is now discontinued. We recommend the following as suggested replacements: EW-03012-53

Cole-Parmer CMU3000/CE Aluminum Heating Mantle, 3000 mL Capacity; 230 VAC

Representative image only.
Cole-Parmer Item # EW-03012-73
Don't get burned—outside stays "safe to the touch"
  • Hold round-bottom, Erlenmeyer, and volumetric flasks
  • Maximum element temperature of 842°F (450°C)
  • Built-in energy regulator
  • 3000 mL flask capacity
  • 230 VAC operation
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Flask Size (mL)3000
  • MaterialAluminum
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Distribution Of Watts Upper Half (watts)300
  • Distribution Of Watts Lower Half (watts)500
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (watts)500
  • DescriptionAluminum Heating Mantle, 3000 mL Capacity; 230 VAC
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneCanadian Standards AssociationISO9001:2000 Certified Supplier

Includes

Power cord.

Key Features

  • Hold round-bottom, Erlenmeyer, and volumetric flasks
  • Maximum element temperature of 842°F (450°C)
  • Built-in energy regulator
  • 3000 mL flask capacity
  • 230 VAC operation
  • 1 year warranty

More About this Item

Safely heat round-bottom flasks to 842°F (450°C). Mantles have built-in power controller with a 1 to 10 scale for easy repeatability. Two neon lights indicate "power on" and "heat on." The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.

Powder-coated aluminum outer casing stays cool and is easy to clean. A stainless steel grounded earth screen and double fuses provided added safety. All heating mantles feature a support bracket for holding a support rod.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat