This item is now discontinued. We recommend the following as suggested replacements: EW-85230-08

Electrothermal Paraffin Wax Dispenser, US plug; 115 V

Representative image only.
Electrothermal Item # EW-85230-02
Eliminate wax solidifying at the tap
  • One-gallon capacity ensures ample supply of wax is on hand
  • Red neon light alerts you if an over-temperature condition occurs
  • Aluminum interior and exterior make cleaning easy
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)167
  • Max Temperature (° C)75
  • External Height (in)11 13/16
  • External Diameter (in)11
  • External Height (cm)30
  • External Diameter (cm)28
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionParaffin Wax Dispenser, US plug; 115 V
  • Warranty1 Year
1 Year Warranty

Key Features

  • One-gallon capacity ensures ample supply of wax is on hand
  • Red neon light alerts you if an over-temperature condition occurs
  • Aluminum interior and exterior make cleaning easy
  • 1 year warranty

More About this Item

Wax dispenser easily heats wax to a liquid state for immediate ‘wax on tap’ for histology and pathology laboratories. Built-in thermostat regulates the wax temperature from ambient to 167°F (75°C). A special independent temperature control keeps dispenser tap heated to ensure wax always remains flowing when tap is open. Tap is a non-drip swivel lever with a replaceable filter. Four neon lights indicate power on, wax bath heater on, tap heater on, and wax bath overtemperature warning. Safety features include overtemperature cutout at 221°F (105°C) and nonresettable thermal fuse. Note: The dispenser is intended for paraffin wax use only with a melting range from 113 to 149°F (45 to 65°C) inclusive.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat