Elmasonic E+ EP30H Ultrasonic Cleaner with Heat, 0.75 gal.; 120 VAC

Representative image only.
Elma Mfr # 107 1657 – Item # EW-59988-16
Protect sensitive items—safety shutoff and temperature-selectable alarm light
  • Easily preselect run time and temperature with rotary dials
  • Obtain uniform sound waves and cleaning from the sweep function
  • Activate the pulse function for 20% increase in ultrasonic power and soil removal
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (Gal)0.7
  • Capacity (Liters)2.75
  • Tank Length (in)4 7/8
  • Tank Width (in)8 27/32
  • Tank Height (in)3 29/32
  • Tank Length (cm)12.4
  • Tank Width (cm)22.5
  • Tank Height (cm)9.9
  • Length (in)6 15/16
  • Width (in)10 13/32
  • Height (in)8 5/8
  • Length (cm)17.6
  • Width (cm)26.4
  • Height (cm)21.9
  • Power (VAC)120
  • Power (Hz)60
  • No. of Transducers1
  • Frequency Output (KHz)37
  • DescriptionUltrasonic Cleaner with Heat, 0.75 gal.; 120 VAC
  • Warranty2 Years
Two year warrantyConformite EuropeenneCanadian Standards Association

Key Features

  • Easily preselect run time and temperature with rotary dials
  • Obtain uniform sound waves and cleaning from the sweep function
  • Activate the pulse function for 20% increase in ultrasonic power and soil removal
  • 2 year warranty

More About this Item

The Elmasonic E+ series of ultrasonic cleaners feature simple control with superior cleaning technology. Select heating temperature from 30 to 80°C, in 5° increments, with a rotary dial. Choose a maximum temperature for sensitive items and instruments—LED light illuminates if reached. Heating not available on model 59988-14. Set to operate continuously or in timed runs, from 1 to 30 minutes, also selected with a dial.
The integrated sweep mode ensures even sound distribution throughout the bath at 37 kHz for efficient and effective cleaning. Turn on pulse mode to increase ultrasonic power 20%—ideal for those hard to remove soils and pastes. Safety features include auto-shutoff if running for 8 hours continuously or if bath temperature exceeds 90°C, and a sealed display and elevated feet to protect against splashes and spills. Baths with capacities above 1 gallon also feature a side-mounted drain for easy emptying and cleaning.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat