EMD Millipore FALP04700 Fluoropore Membrane, PTFE, 1.0 µm, 47 mm dia

Representative image only.
EMD Millipore Mfr # FALP04700 – Item # EW-29958-06
The laboratory standard for pressure or vacuum-driven filtration
  • Express PES® (polyethersulfone) is the fastest filtration; specifically designed for HTP
  • Durapore® PVDF (polyvinylidene fluoride) provides the lowest protein binding (99% recovery)
  • MF-Millipore® (mixed cellulose esters) is the most widely used membrane for sterilization
  • PTFE (polytetrafluoroethylene) is ideal for filtration of nonaqueous solutions
  • Fluoropore PTFE (polytetrafluoroethylene) is ideal for filtration of non-aqueous solutions
  • 1 year warranty

PRODUCT OPTIONS

$578.00USD / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • MaterialHydrophobic PTFE
  • Pore Size (µm)1
  • Diameter (mm)47
  • Bubble Point (PSI)7.25
  • Bubble Point0.5
  • Max Flow Rate (mL/min/sq cm)110
  • DescriptionFluoropore Membrane, PTFE, 1.0 µm, 47 mm dia
  • Warranty1 year
1 Year Warranty

Key Features

  • Express PES® (polyethersulfone) is the fastest filtration; specifically designed for HTP
  • Durapore® PVDF (polyvinylidene fluoride) provides the lowest protein binding (99% recovery)
  • MF-Millipore® (mixed cellulose esters) is the most widely used membrane for sterilization
  • PTFE (polytetrafluoroethylene) is ideal for filtration of nonaqueous solutions
  • Fluoropore PTFE (polytetrafluoroethylene) is ideal for filtration of non-aqueous solutions
  • 1 year warranty

More About this Item

Four different membrane types to match your application.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat