Endecotts Stainless Steel Sample Divider with 1/4" (6.35 mm) Slots

Representative image only.
Endecotts Mfr # 1/4SSDSLOT – Item # EW-58886-80
Divide your samples while retaining their original characteristics
  • All stainless steel construction - won't rust or corrode
  • Easily split samples into smaller representative proportions for analysis
  • Only takes a single pass to divide into two parts
  • Suitable for use with powder chemicals, food stuff, and granular materials
  • 1 year warranty

$662.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGranular materials
  • Volume (mL)300
  • Width (in)5.24
  • Length (in)5.24
  • Length (cm)13.3
  • Width (cm)13.3
  • Description12 slots, 1/4" wide x 2 7/8" long
  • Warranty1 Year
1 Year Warranty

Key Features

  • All stainless steel construction - won't rust or corrode
  • Easily split samples into smaller representative proportions for analysis
  • Only takes a single pass to divide into two parts
  • Suitable for use with powder chemicals, food stuff, and granular materials
  • 1 year warranty

More About this Item

These handheld sample dividers are easy to use and will divide a sample in one pass. More subdivisions can be achieved with multiple passes. The units consist of a divider plus three receiving boxes. You can choose from a 1/2" slot width or a 1/4" slot width for different sample material.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat