Enpac Single Cylinder Dolly/Truck

Representative image only.
Enpac Mfr # 7301-BK – Item # EW-86109-60
Durable, spark-resistant construction for hauling heavy cylinders

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)23.75
  • Width (in)23
  • Height (in)46
  • Length (cm)60.4
  • Width (cm)76.2
  • Height (cm)116.9
  • MaterialPolyethylene
  • Capacity (lbs)250
  • Capacity (kg)113
  • ApprovalOSHA 29 CFR 1910.253
  • ColorBlack
  • DescriptionSingle Cylinder Dolly/Truck

Includes

Required strap and hardware

More About this Item

Transport cylinders safely with this sturdy cylinder dolly. Strong polyethylene construction is rust- and corrosion-resistant, and easily handles heavy industrial cylinders. Heavy-duty nylon strap secures cylinders in place. Dolly accommodates cylinders up to 15" (38 cm) in diameter and has a load bearing capacity of 250 lbs (113 kg).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat