Enpac Universal Cylinder Bracket

Representative image only.
Enpac Mfr # 7216-YE – Item # EW-86109-15
Ideal for industrial cylinder storage
  • 3 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)3.3
  • Width (in)15.3
  • Height (in)6.3
  • Length (cm)8.4
  • Width (cm)38.9
  • Height (cm)16
  • MaterialPolyethylene
  • Capacity (lbs)250
  • ApprovalOSHA 29 CFR 1910.253
  • ColorYellow
  • DescriptionUniversal Cylinder Bracket
  • Warranty3 Months
3 Month Warranty

Includes

Straps

Key Features

  • 3 month warranty

More About this Item

This bracket makes cylinder storage safe and easy. Link multiple units together to accommodate the number of cylinders to be stored. Store cylinders from 3" (7.6 cm) to 10" (25.4 cm) in diameter. Attaches to any wall or truck bed securely and easily.
Compliance: OSHA 29 CFR.1910

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat