Environmental Express APC2800 Glass Jug, Level 3, Amber, 4 L, Safe-Coat; 6/CS

Representative image only.
Environmental Express Item # EW-35204-57
Pour samples safely
  • PTFE-lined caps offer tight, reliable seal and chemical compatibility
  • Amber glass bottles protect light-sensitive samples
  • Safety-coated amber glass
  • 3 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)4000
  • Capacity (L)4
  • Capacity (oz)128
  • Capacity (Gal)1
  • MaterialGlass
  • Cap MaterialPTFE-lined Polypropylene
  • Cap / Stopper Size38 mm
  • Bottle ColorAmber
  • Special FeaturesSafety-Coated Glass; PTFE-lined Polypropylene Cap
  • Level Number3
  • AutoclavableNo
  • DescriptionGlass Jug, Level 3, Amber, 4 L, Safe-Coat; 6/Cs
  • Warranty3 month
3 Month Warranty

Key Features

  • PTFE-lined caps offer tight, reliable seal and chemical compatibility
  • Amber glass bottles protect light-sensitive samples
  • Safety-coated amber glass
  • 3 month warranty

More About this Item

Choose from two cleanliness levels—Level 1 include a Certificate of Analysis where Level 3 are perfect for general use.

Level 3 containers meet EPA guidelines, but do not ship with a certificate of analysis. Included caps are composed of polypropylene (PP) and lined with PTFE.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat