Environmental Express BPC0010 Pre-Cleaned Wide-Mouth Round Bottle, HDPE, Level 1, 2 L; 66/CS

Representative image only.
Environmental Express Item # EW-35207-26
Won't break like glass
  • Provide easy-access wide-mouth
  • Lightweight design with leakproof cap

PRODUCT OPTIONS

$157.25USD / Case of 108

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)2000
  • Capacity (L)2
  • Capacity (oz)64
  • MaterialHDPE
  • Cap MaterialLDPE-lined Polypropylene
  • Cap / Stopper Size100 mm
  • Cap ColorWhite
  • Bottle ColorWhite
  • AutoclavableNo
  • Special Features100 mm cap
  • Level Number1
  • DescriptionPre-Cleaned Wide-Mouth Round Bottle, HDPE, Level 1, 2 L; 66/Cs

Key Features

  • Provide easy-access wide-mouth
  • Lightweight design with leakproof cap

More About this Item

Choose between Level 1 or 3 pre-cleaned round wide-mouth bottles. Level 1 bottles are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory. Level 3 bottles meet EPA guidelines, but do not ship with a certificate of analysis. They are ideal for general-use.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat