Environmental Express BPC1197 Wide-Mouth Round Bottle, HDPE, 150 mL, 1 mL 0.02% Sodium thiosulfate; 500/CS

Representative image only.
Environmental Express Item # EW-35207-75
Won't break like glass
  • Level 1 containers are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory
  • Lightweight design with leakproof cap
  • Constructed of durable HDPE
  • Model number BPC1197

PRODUCT OPTIONS

$261.00USD / Case of 24

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)150
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap / Stopper Size38/400
  • Cap ColorWhite
  • Bottle ColorNatural
  • Level Number1
  • Special Features1 mL 0.02% Sodium thiosulfate
  • Neck Inside Diameter (ID) (mm)38
  • DescriptionWide-Mouth Round Bottle, HDPE, 150 mL, 1 mL 0.02% Sodium thiosulfate; 500/Cs

Key Features

  • Level 1 containers are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory
  • Lightweight design with leakproof cap
  • Constructed of durable HDPE
  • Model number BPC1197

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat