Environmental Express BPC1199 Pre-Cleaned Wide-Mouth Round Bottle, HDPE, Level 1, 125 mL; 500/CS

Representative image only.
Environmental Express Item # EW-35207-77
Won't break like glass
  • Provide easy-access wide-mouth
  • Lightweight design with leakproof cap

PRODUCT OPTIONS

$223.25USD / Case of 24

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)125
  • Capacity (L)0.125
  • Capacity (oz)4
  • MaterialHDPE
  • Cap MaterialLDPE-lined Polypropylene
  • Cap / Stopper Size38 mm
  • Cap ColorWhite
  • Bottle ColorNatural
  • Special Features38 mm cap
  • AutoclavableNo
  • Level Number1
  • DescriptionPre-Cleaned Wide-Mouth Round Bottle, HDPE, Level 1, 125 mL; 500/Cs

Key Features

  • Provide easy-access wide-mouth
  • Lightweight design with leakproof cap

More About this Item

Choose between Level 1 or 3 pre-cleaned round wide-mouth bottles. Level 1 bottles are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory. Level 3 bottles meet EPA guidelines, but do not ship with a certificate of analysis. They are ideal for general-use.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat