Environmental Express Filter, MCE, 1.2 µm, 47 mm, White; 100/Pk

Representative image only.
Environmental Express Item # EW-60061-37
Hydrophilic membranes—excellent for microbiology, contamination analysis, and air sampling applications
  • Developed from a mixture of cellulose acetate and cellulose nitrate
  • Dissolves completely using standard digestion procedures
  • Max operating temperature of 131°F (55°C)
  • Protein binding: 150 µg/cm2
  • Bacterial endotoxins: 8.0 EU/mL
  • 1.2 µm pore size
  • 47 mm diameter membrane
  • <1% gravimetric extractables

PRODUCT OPTIONS

$96.30USD / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • MaterialMixed cellulose ester
  • Pore Size (µm)1.2
  • Diameter (mm)47
  • Bubble Point (PSI)11.1
  • Max Water Flow Rate (mL/min/cm²)270
  • Max Air Flow Rate (L/min/cm²)20
  • Thickness (µm)150
  • DescriptionFilter, MCE, 1.2 µm, 47 mm, Plain White; 100/PK

Key Features

  • Developed from a mixture of cellulose acetate and cellulose nitrate
  • Dissolves completely using standard digestion procedures
  • Max operating temperature of 131°F (55°C)
  • Protein binding: 150 µg/cm2
  • Bacterial endotoxins: 8.0 EU/mL
  • 1.2 µm pore size
  • 47 mm diameter membrane
  • <1% gravimetric extractables

More About this Item

Use hydrophilic MCE filter membranes for both air monitoring and analytical applications. Membranes clear completely, possess low artifacts, and offer minimal interference in fiber counting. MCE membranes are suitable for use in most NIOSH analytical methods, including asbestos fibers monitoring.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat