Environmental Express Filter, PTFE with Pump Ring, 2.0 µm, 37 mm; 50/Pk

Representative image only.
Environmental Express Item # EW-60061-58
Excellent for air monitoring and sampling in aggressive environments
  • Supports provide strength
  • PTFE membranes offer interference-free results
  • Typical air flow rate of 53 L/min/cm2
  • 2.0 µm pore size
  • 37 mm diameter

PRODUCT OPTIONS

$448.00USD / Pkg of 50

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPTFE
  • Pore Size (micron)2
  • Diameter (mm)37
  • Membrane SupportPolymethylpentene ring
  • Thickness (µm)46
  • DescriptionFilter, PTFE with PMP Support Ring, 2.0 µm, 37 mm; 50/PK

Key Features

  • Supports provide strength
  • PTFE membranes offer interference-free results
  • Typical air flow rate of 53 L/min/cm2
  • 2.0 µm pore size
  • 37 mm diameter

More About this Item

PTFE membranes with supports provide the chemical resistance and strength needed for sampling in harsh environments.

Membranes feature bonded PMP support ring for PM 10 and PM 2.5 dichotomous and other air sampling techniques.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat