Environmental Express G1047 StepSaver Extraction Station, 47 mm, Glass Funnel; 1/Ea

Representative image only.
Environmental Express Item # EW-35210-06
Individual glass stations for oil and grease analysis
  • Option of 47- or 90-mm glass funnels; or no funnel

PRODUCT OPTIONS

$935.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • DescriptionStepSaver Extraction Station, 47 mm, Glass Funnel; 1/Ea

Key Features

  • Option of 47- or 90-mm glass funnels; or no funnel

More About this Item

The improved StepSaver™ is completely manufactured out of durable PVC and plastic materials. This compact, single-place station has a small footprint to save valuable benchtop space. These stations can be daisy-chained together to run multiple samples at once for a faster sample throughput.  The improved StepSaver still meets the EPA Method 1664 requirements for Oil and Grease extractions. 

Each station comes with:
One 1000mL Glass Funnel
One Extraction Head with 40/35 Ground Glass Joint
One 120° 2-way PTFE Stopcock
One Stainless Steel Filter Screen
One Flourosilicone sealing gasket
One Aluminum Clamp
One Keck Clip
Two 100mL Borosilicate Glass Collection Flasks

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat