Environmental Express HotBlock® SimpleDist® Digestion System, 12-Well, 50 mL; 240 VAC

Representative image only.
Environmental Express Item # EW-53205-35
EPA-approved systems that simplify and improve metals prep and digestions
  • Blocks are PTFE coated for chemical and corrosion resistance
  • Integrated block heater and controller design
  • Set high and low temperature alarm limits
  • Include polycarbonate transfer racks designed to set on the block

PRODUCT OPTIONS

$4,799.00USD / Each

$208.00 - $281.00USD / Each

for an additional
$208.00USD / Each
for an additional
$281.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")18 1/2
  • Number Of Blocks1
  • Width (InchShort)8 1/2
  • Control TypeDigital
  • Uniformity (° F)±2.7°
  • Height (in)9;9
  • Uniformity (° C)±1.5°
  • Max Temperature (° F)302
  • Max Temperature (° C)150
  • Power (VAC)240
  • Block Number Of Openings12
  • Block TypeDigestion
  • Block - Tube / Vial Size Accepted (mL)50
  • Width (in)8 1/2
  • Depth (in)18 1/2
  • DescriptionHotBlock® SimpleDist C6002-240 Digestion System, 12-Well, 50 mL; 240 VAC
1 Year WarrantyConformite Europeenne

Key Features

  • Blocks are PTFE coated for chemical and corrosion resistance
  • Integrated block heater and controller design
  • Set high and low temperature alarm limits
  • Include polycarbonate transfer racks designed to set on the block

More About this Item

The HotBlock® Systems provide faster, cleaner, and more cost-effective metals digestions, and are accepted for EPA Methods. Block heaters have an integrated controller and mat/block design and come in configurations to work directly with the HotBlock digestion cups in 15-, 50-, or 100-mL sizes.
The heating blocks are made from graphite to provide excellent temperature uniformity to each well, and coated in PTFE for chemical and corrosion resistance, and to avoid sample contamination. HotBlock controllers maintain a set point to ±0.2°F (0.1°C) and sample uniformity to ±2.7°F (1.5°C).

Compatible racks are included with each HotBlock and are designed to make sample loading and unloading as easy as possible — racks have the same well design as their compatible HotBlock unit! Racks have a handle molded into each side and are made of clear polycarbonate. The digestion cups are then designed to be compatible with both the HotBlock unit and transfer racks.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat