Environmental Express Katanax® Crucible, Zirconium, Straight, 55 g

Representative image only.
Environmental Express Item # EW-04578-51
Quality crucibles provide excellent temperature uniformity for reliable results
  • Feature straight walls
  • 30 mL capacity
  • Measures 32 mm H x 40.5 mm OD
  • Use for sample preparation by peroxide fusion
  • 1 year warranty

PRODUCT OPTIONS

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Material100% zirconium
  • Capacity (mL)30
  • Overall Height (mm)32
  • Bottom Outside Diameter (mm)40.5
  • Top Outside Diameter (mm)40.5
  • DescriptionCrucible, Zirconium, Straight, 55 g
  • Warranty1 year
1 Year Warranty

Key Features

  • Feature straight walls
  • 30 mL capacity
  • Measures 32 mm H x 40.5 mm OD
  • Use for sample preparation by peroxide fusion
  • 1 year warranty

More About this Item

Select crucibles made from 95% Pt-5% Au (borate fusion) or 100 % zirconium (peroxide fusion). Platinum/gold crucibles are available with or without flared top. Flared top adds rigidity and enhances the pouring action.

Select heavy models with thicker walls and bottom for greater durability, longer lifespan, and better temperature control.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat