Environmental Express SimpleDist® Complete Distillation System; 240 VAC

Representative image only.
Environmental Express Item # EW-35209-85
Safe and easy distillation system – the name says it all!
  • Conform to EPA and Standard Methods
  • System reduces labor and clean-up time
  • Unique design replaces much of the fragile glassware usually involved in such procedures
  • 1 year warranty

PRODUCT OPTIONS

$8,129.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Tube Size (mL)50
  • Set-Point Accuracy±0.2°F (0.1°C)
  • Max Operating Temperature (° F)302
  • Max Operating Temperature (° C)150
  • Height (in)25
  • Width (in)19 1/2
  • Depth (in)11 1/4
  • Height (cm)63.5
  • Width (cm)49.5
  • Depth (cm)28.6
  • Power (VAC)240
  • Power (Hz)50
  • Power (amps)3
  • DescriptionComplete Distillation System; 240 VAC
  • Warranty1 year
1 Year Warranty

Key Features

  • Conform to EPA and Standard Methods
  • System reduces labor and clean-up time
  • Unique design replaces much of the fragile glassware usually involved in such procedures
  • 1 year warranty

More About this Item

The optimal system for performing cyanide, phenol, and ammonia distillations following established EPA methods 335.4 and 350.1, and Standard Methods 4500-CN-C and 4500-NH3.
The distillate is collected in a disposable trap, and does not require the use of a chiller or water lines. The sample boils in the glass boiling tube, and the gas is pulled by vacuum into the trap where it is collected. A hydrophobic porous frit in the trap prevents solution from flowing back into the boiling tube. When complete, the trap is removed and the contents are ready for analysis — Simple!

System comes complete with everything for analysis.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat