This item is now discontinued. Please browse similar items

Eppendorf 22 63 626-0 Adapter for fixed-angle and aerosol rotors; 0.2 PCR, 6/pack

Representative image only.
Eppendorf Mfr # 22636260 – Item # EW-02570-58
  • Fits 0.2 mL PCR tube into a 1.5/2.0 mL rotor

SPECS & DESCRIPTION

Specifications & Description

  • Max Capacity (mL)0.2
  • Tube Capacity1 x 0.2 mL PCR tube per adapter
  • Max Tube Diameter (mm)6
  • Adapter Shape TypeRound
  • DescriptionAdapter for fixed-angle and aerosol rotors; 0.2 PCR, 6/pack

Key Features

  • Fits 0.2 mL PCR tube into a 1.5/2.0 mL rotor

More About this Item

Use adapters to customize your centrifuge to a variety of applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat