Eppendorf 6335000020 Thermal Cycler Flat, 115 or 230 VAC

Representative image only.
Eppendorf Mfr # 6335000020 – Item # EW-93944-30
Maximize your throughput by combining up to three units!
  • Flexlid™ will adjust to the height of your consumables — versatile enough to use many different consumable types
  • Features low energy consumption and a small footprint
  • Intuitive graphic programming and parameter control through the product software
  • Available with a 12-column gradient
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity96 x 0.2 mL PCR tubes, 1 PCR plate (8 x 12 array), or up to 77 x 0.5 mL PCR tubes
  • Min Temperature (° F)39.2
  • Max Temperature (° F)210.2
  • Max Temperature (° C)99
  • Min Temperature (° C)4
  • Temperature Accuracy±0.2°C
  • Max Heating Rateapproximately 3°C
  • Heated Lid Temperature37 to 110°C
  • Heated Lid PressureFlexlid technology, with thermal sample protection and automatic height adjustment
  • Block DescriptionHeating technology: Peltier elements, triple circuit technology
  • Block Homogenity±0.3°C from 20 to 72°C; ±0.4°C at 95°C
  • OutputUSB, Ethernet, CAN in, CAN out
  • Height (in)12 1/2
  • Width (in)9 3/4
  • Depth (in)16 1/4
  • Length (cm)31.75
  • Height (cm)12.5
  • Width (cm)24.765
  • Depth (cm)41.275
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • DescriptionThermal Cycler Flat, 115 or 230 VAC
  • Warranty2 year
Two year warranty

Key Features

  • Flexlid™ will adjust to the height of your consumables — versatile enough to use many different consumable types
  • Features low energy consumption and a small footprint
  • Intuitive graphic programming and parameter control through the product software
  • Available with a 12-column gradient
  • 2 year warranty

More About this Item

The Mastercycler nexus thermal cycler brings the reliability and ease of use of an Eppendorf cycler at an affordable price. Low energy consumption, easy expansion to three units, and a small footprint make it not only fit to your budget, but also to your valuable lab space. The instrument will send
you an e-mail when your run is complete, allowing you to focus on other experiments in the lab.

The self-test function verifies the functionality of all six Peltier elements on the block. You can easily document the homogeneity of the instrument in a certificate. All common PCR plates fit in the universal block—just connect one or two Mastercycler nexus eco satellite units to your Mastercycler nexus cycler for a higher throughput if necessary.

The flexible lid adjusts to a height of all types of PCR consumables, from low volume all the way up to 0.5 mL PCR tubes. The Eppendorf Thermal Sample Protection (TSP) prevents premature heating of your samples during the heating phase of the heated lid, keeping nonspecific PCR products from amplification during this phase and preserving your samples.

The Mastercycler nexus eco is a satellite unit and requires a Mastercycler nexus or Mastercycler nexus gradient for operation. Up to two Mastercycler nexus eco units can be controlled by one Mastercycler nexus or Mastercycler nexus gradient cycler.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat