Erie Scientific 4941EXC-001 Superfrost Excell Adhesion Microscope Slides, 144/pk

Representative image only.
Erie Scientific Mfr # 4941EXC-001 – Item # EW-48512-30

$141.00USD / Pkg of 144

SPECS & DESCRIPTION

Specifications & Description

  • Depth (in)0.9843
  • Width (in)2.9531
  • Height (cm)0.1
  • Depth (cm)2.5
  • Width (cm)7.5
  • DescriptionSuperfrost Excell Adhesion Microscope Slides, 144/pk

More About this Item

Raised Superfrost surface for writing is combined with superior adhesion and wettability properties. Ideally suited for automated staining, plastics (epon and methyl methacrylate), heat-induced epitome retrieval, and cell cultures. Also provides excellent adhesion of tissue samples, yet easily releases those areas of interested identified for laser capture microdissection. Slides measure 75 x 25 mm and are 1-mm thick. Available in one gross (144 slides).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat