Erlab Captair 392 Ductless Filtering Fume Hood, 39.5", Vertical Sash; 80 to 220 VAC

Representative image only.
Erlab Mfr # 392SMART – Item # EW-33520-04
Simpler to use, safer to operate
  • A true analysis of your chemical handlings by our in-house laboratory chemists
  • A certificate of validation for chemicals used in the hood
  • Complies with the AFNOR NFX 15-211 standard (Class 1 and 2)
  • Chemical Questionnaire completion required
  • Hood width of 39.5” (100.5 cm)
  • Vertical sliding sash provides safe working environment
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Hood Width (in)39.5
  • LightsLED lighting > 650 Lux
  • Exterior Width (in)39.5
  • Exterior Height (in)59.625
  • Exterior Depth (in)29.5
  • Power (VAC)80 to 250
  • Power (Hz)50 to 60
  • Sash opening (in)Vertical sliding sash 10 3/4\"
  • Shipping Weight (lbs)150
  • Description Ductless Fume Hood, 39\" W, vertical sash; 80 to 220 VAC
  • Warranty1 Year
1 Year Warranty

Key Features

  • A true analysis of your chemical handlings by our in-house laboratory chemists
  • A certificate of validation for chemicals used in the hood
  • Complies with the AFNOR NFX 15-211 standard (Class 1 and 2)
  • Chemical Questionnaire completion required
  • Hood width of 39.5” (100.5 cm)
  • Vertical sliding sash provides safe working environment
  • 1 year warranty

More About this Item

The ductless filtering fume hood and powder weighing stations are designed with advanced carbon filtration to provide you with a safe working environment. Chemical exposure is eliminated by the configurable filtering system above the enclosure. Installation is simple and no ductwork is necessary allowing for relocation. The units will arrive completely knocked down and will require assembly.

Configurable filter columns allow for complete versatility, providing the ability to be configured to handle gases, solvents, acids, powders, and particulates. Audible and visual signals alert you of the product performance, such as face velocity, static pressure, and filter efficiency. One push of a button to activates the system. The hoods come with Smart Technology™ which includes intuitive light-based communication interface to keep you constantly informed of the level of safety. An added value is the on-board eGuard web-based program, monitoring of the system, which can be done remotely using your PC or mobile app.

Options such as a hinged sloped sash design, or reverse sash are available. Order work surface and base separately. Filters are ordered separately, based on your handlings and validation report and needed for product functionality.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat