Erlab FLOW 48" Laminar Ductless Fume Hood, 115V

Representative image only.
Erlab Mfr # FLOW483 – Item # EW-33521-40
Provides an ultra-clean, dust-free environment
  • HEPA filter included with cabinet

PRODUCT OPTIONS

$9,936.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Hood Width (in)48
  • Exterior Width (in)50.25
  • Exterior Height (in)60
  • Exterior Depth (in)31.5
  • Interior Width (in)49
  • Interior Height (in)41
  • Interior Depth (in)26.25
  • Power (VAC)115
  • Power (Hz)60
  • Exhaust Volume (CFM)405
  • Description48" Laminar Ductless Fume Hood, 115V

Includes

Side utility ports, and 8-ft (2.4 m) cord with plug.

Key Features

  • HEPA filter included with cabinet

More About this Item

The cabinet allows you to perform handlings in an ultra-clean, dust-free environment. The hood protects the sample or product in the hood from contamination by using an H14 HEPA filter to capture dust and particulates from the lab air before it flows down onto the samples or products in the hood. Cabinet can be used with non-pathogenic or non-harmful materials, such as non-pathogenic cell culture or vitro culture. The flow cabinet is equipped with a blower and to handle an H14 HEPA filter that has an efficiency of 99.995 % for particles larger than 0.1 microns.


Front-mounted control panel continuosly monitors ventilation flow rate and alerts you via visable and audible alarm in the event of ventilation failure. Cabinet also features two side panel utility ports to run electrical or fluid lines into the enclosure. Order replacement filter 33520-26, separately.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat