ESS PC 0950-1000 Bottle, Narrow-Mouth, HDPE, 32 oz, 12/cs

Representative image only.
ESS Mfr # PC 0950-1000 – Item # EW-99535-62
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialHigh Density Polyethyene (HDPE)
  • AutoclavableNo
  • Outside Diameter (OD) (in)3 3/8
  • Outside Diameter (OD) (cm)8.5725
  • Overall Height (in)8 1/2
  • Overall Height (cm)21.59
  • DescriptionBottle, Narrow-Mouth, HDPE, 32 oz, 12/cs
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

High-density polyethylene (HDPE) bottles are precleaned according to EPA procedure 3 methods for metal, cyanide, sulfide, and fluoride analysis.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat