Eurotherm AP4390-0000-1 D/C Setpnt.Cntr Dc Volt Input; 120/240 VAC, 50-60 Hz

Representative image only.
Eurotherm Mfr # AP4390-0000-1 – Item # EW-68478-03
Field configurable - compact design
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Input (mA)100
  • Min Input (mA)1
  • Max Output ch1 (mA)20
  • Min Output ch1 (mA)0
  • Power Supply (VAC)120/240
  • DescriptionD/C Setpnt.Cntr Dc Volt Input
  • Warranty5 years
5 Year Warranty

Key Features

  • 5 year warranty

More About this Item

Limit Alarms are setpoint controllers that regulate industrial processes, whether discrete, batch or continuous. Alarms are indicators of problems, be they production line faults, process upsets, equipment failures or control system abnormalities.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat