Eurotherm WV408-2000 Signal Conditioner Dc Volt

Representative image only.
Eurotherm Mfr # WV408-2000.V1 – Item # EW-68477-72
DC voltage/current, thermocouple, frequency, and RTD input models
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Input (mA)25
  • Min Input (mA)-25
  • Max Input (VDC)150
  • Min Input (VDC)-150
  • Input typeVDC
  • Max Output ch1 (VDC)10
  • Min Output ch1 (VDC)0
  • Max Output ch2 (mA)20
  • Min Output ch2 (mA)0
  • DescriptionSignal Conditioner Dc Volt
  • Warranty5 years
5 Year Warranty

Key Features

  • 5 year warranty

More About this Item

The Ultra SlimPak II line of conditioners has greater input, output accuracy, and stability than most signal conditioners on the market today. These signal conditioners are stand-alone signal conditioners that do not need the Ethernet connection in order to be configured and maintained. They are configured via DIP switches and push-button calibration. If the need for web access arrives, simply mount the Communications Interface next to a group of up to 32 of these signal conditioners, connect it to the Ethernet, and you are up and running.

  • Lower power requirements with “Smart Power” control
  • Greatly improved input / output accuracy and stability
  • Configurable with or without Ethernet connection
  • Provides remote diagnostic capability
  • Versatile alarm capabilities can provide e-mail
    notification when problems occur
  • UL Class I Div II on WV408-2000 & WV428-2000


    Optional Web communications interface
    Each interface module is capable of supporting 32 I/O modules. The controller contains a web page server and an e-mail server as well as being the interface to an Ethernet network. All memory to support the signal conditioners historical data, storage of the web pages and all e-mail messages is contained on the Communications Interface and is battery backed-up. The Communications Interface downloads a JAVA applet to the client’s computer. The applet provides access to the signal conditioner’s data. The information available includes the following:
  • Module configuration summary
  • Module configuration editing
  • Diagnostic/warning status
  • Alarm setup & status
  • E-mail setup, editing & address book
  • Process variable viewing
  • DDE Server

  • REVIEWS

    Q&A

    CUSTOMER SUPPORT

    Need Help with this product?

    Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

    Call Us At1-800-323-4340
    Live chat