Eurotherm G108-0001 Limit Alarm, 9 to 30 VDC input, 0-20 mA, Dual SPDT

Representative image only.
Eurotherm Mfr # G108-0001.V1 – Item # EW-68477-89
  • Easy field configurable input ranges
  • Covers all major input types: AC/DC voltage or current, RTD, thermocouple, strain gauge, frequency and potentiometer
  • Ultra slim housing mounts on DIN rail for high density installations
  • Limit alarm and signal conditioner models
  • Flexible power supply accepts 9 to 30 VDC

PRODUCT OPTIONS

$491.00USD / Each
sign in for your price.

SPECS & DESCRIPTION

Specifications & Description

  • Length (")4 11/32
  • Width (")0
  • Input typeDC current
  • Power Supply (VDC)9 to 30
  • DescriptionLimit Alarm, 9-30 VDC input, 0-20 mA, dual SPDT

Key Features

  • Easy field configurable input ranges
  • Covers all major input types: AC/DC voltage or current, RTD, thermocouple, strain gauge, frequency and potentiometer
  • Ultra slim housing mounts on DIN rail for high density installations
  • Limit alarm and signal conditioner models
  • Flexible power supply accepts 9 to 30 VDC
  • ASIC technology for high reliability

More About this Item

This series utilizes ASIC and microprocessor based technologies to provide 1800VDC isolation and wide ranging adjustments for easy, accurate, discrete signal conditioning. The power supply of the Ultra SlimPak will accept any DC source between 9 and 30VDC.

Limit Alarms

Limit Alarms are setpoint controllers that regulate industrial processes, discrete, batch or continuous. Alarms are indicators of problems, be they production line faults, process upsets, equipment failures or control system abnormalities.

ASIC Reliability - Lifetime Warranty
Action Instrument’s exclusive analog ASIC design increases reliability by reducing components and interconnections up to 70%. Every Ultra SlimPak is backed by a Lifetime Warranty.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat