Eurotherm G408-0001 Signal Conditioner DC Input Field Configurable Isolator

Representative image only.
Eurotherm Mfr # G408-0001.V1 – Item # EW-68477-91
  • Easy field configurable input ranges
  • Covers all major input types: AC/DC voltage or current, RTD, thermocouple, strain gauge, frequency and potentiometer
  • Ultra slim housing mounts on DIN rail for high density installations
  • Limit alarm and signal conditioner models
  • Flexible power supply accepts 9 to 30 VDC
  • ASIC technology for high reliability
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")4 11/32
  • Width (InchShort)11/16
  • Height (in)3 35/64
  • Input typeDC Current and Voltage
  • Power Supply (VDC)9 to 30
  • DescriptionSignal Conditioner DC Input Field Configurable Isolator
  • Warranty5 years
5 Year Warranty

Key Features

  • Easy field configurable input ranges
  • Covers all major input types: AC/DC voltage or current, RTD, thermocouple, strain gauge, frequency and potentiometer
  • Ultra slim housing mounts on DIN rail for high density installations
  • Limit alarm and signal conditioner models
  • Flexible power supply accepts 9 to 30 VDC
  • ASIC technology for high reliability
  • 5 year warranty

More About this Item

This series utilizes ASIC and microprocessor based technologies to provide 1800VDC isolation and wide ranging adjustments for easy, accurate, discrete signal conditioning. The power supply of the Ultra SlimPak will accept any DC source between 9 and 30VDC.

Limit Alarms

Limit Alarms are setpoint controllers that regulate industrial processes, discrete, batch or continuous. Alarms are indicators of problems, be they production line faults, process upsets, equipment failures or control system abnormalities.

ASIC Reliability - Lifetime Warranty
Action Instrument’s exclusive analog ASIC design increases reliability by reducing components and interconnections up to 70%. Every Ultra SlimPak is backed by a Lifetime Warranty.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat