Eurotherm Temperature Controller, 1/8-DIN; 2 Relay/4-20mA/Logic/RS-485

Representative image only.
Eurotherm Mfr # 3208/CC/VH/LRD/R/4CL/G/ENG/ENG/XX/XXXXX – Item # EW-90440-24
  • FEATURES
  • Heater current monitoring and load diagnostics
  • Timer functions
  • 8 segment programmer
  • MODBUS communications
  • Setpoint programmer
  • DC control or retrains
  • 1 year warranty
  • PRODUCT OPTIONS

    $821.00USD / Each

    $133.00 - $206.00USD / Each

    for an additional
    $133.00USD / Each
    for an additional
    $206.00USD / Each
    Time to recalibrate? Click on the calibration service to view details, then order.

    SPECS & DESCRIPTION

    Specifications & Description

    • DIN Size1/8
    • Min Temperature (° C)0
    • Max Temperature (DegreeC)40
    • Control Input mA50
    • Control Output 1Relay: 2 A, 264 VAC resistive
    • Control Output 2Relay: 2 A, 264 VAC resistive
    • Control Output 34-20 mA
    • Control Output 4Logic: 40 mA, 12 VDC (non-isolated from PV)
    • Communication OutputRS-485
    • Enclosure RatingNEMA4 (IP66)
    • Power (VAC)100 to 240
    • Power (VDC)24
    • DescriptionTemperature Controller, 1/8-DIN; 2 Relay/4-20mA/Logic/RS-485
    • Warranty1 Year
    1 Year Warranty

    Key Features

    • FEATURES
    • Heater current monitoring and load diagnostics
    • Timer functions
    • 8 segment programmer
    • MODBUS communications
    • Setpoint programmer
    • DC control or retrains
  • 1 year warranty
  • More About this Item

    Available in three standard DIN sizes the innovative 3200 controllers provide precise temperature control with a host of options. The front panel ‘ammeter’ on the 1/8 and 1/4 DIN sizes displays the heater current or the output power demand. The emphasis is simplicity. A simple ‘Quick Start’ code is used to configure all of the functions essential to controlling your process. This includes the input sensor type, temperature range, heating and cooling outputs, and alarms. In operation every parameter is accompanied by a scrolling text message describing its function. This is available in English, German, French, Spanish or Italian. Custom event and alarm messages can be downloaded from a PC.

    REVIEWS

    Q&A

    CUSTOMER SUPPORT

    Need Help with this product?

    Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

    Call Us At1-800-323-4340
    Live chat