Eutech Instruments 1950505NIST COND 190 Conductivity Controller with NIST-traceable Calibration

Representative image only.
Eutech Instruments Mfr # 1950505NIST – Item # EW-19505-75
Improved user interface allows direct access to calibration mode and set point adjustment
  • Universal power supply input from 85 to 250 VAC/DC allows use at multiple sites
  • Automatic temperature compensation ensures accurate measurements
  • Galvanically isolated 4 to 20 mA output for logging data
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Control TypeOn/Off
  • Display TypeLED
  • Temperature CompensationAutomatic or Manual
  • Output Current4-20mA
  • Width (cm)9.53
  • Height (cm)4.76
  • Width (in)3 3/4
  • Height (in)1 7/8
  • Depth (in)6
  • DescriptionCOND 190 Conductivity Controller with NIST-traceable Calibration
  • Warranty1 year
1 Year Warranty

Key Features

  • Universal power supply input from 85 to 250 VAC/DC allows use at multiple sites
  • Automatic temperature compensation ensures accurate measurements
  • Galvanically isolated 4 to 20 mA output for logging data
  • 1 year warranty

More About this Item

These 1⁄8-DIN controllers display the measured parameter value or temperature with a touch of a button. The user interface was simplified for quick set point review and adjustment and entrance into the calibration mode by simply pressing keys on the front panel — no need to remember and enter security codes.

The controller has two relays that can be set for any combination of low and/or high level control. Adjustable temperature coefficients and hysteresis provide accurate control in varying applications. Select from any of the six measurement ranges for desired resolution and accuracy.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat