Evsco 523-PV-1-RE1 Three-Way Elliptical Valve, PVDF, 115 VAC, 3/4"

Representative image only.
Evsco Mfr # 523-PV-1-RE1 – Item # EW-98153-34
Completely disassemble in-line for easy cleaning

PRODUCT OPTIONS

$522.25USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Port Size (NPT(F))0.75
  • Outlet Port3/4" NPT(F)
  • Connection TypeNPT(F)
  • Inlet Port3/4" NPT(F)
  • Orifice (in)0.75
  • Orifice (mm)19.05
  • Housing MaterialPVDF
  • Power (VAC)115
  • Media CompatibilityUse for liquid, gas, and vacuumapplications
  • Actuation Motor115V
  • DescriptionThree-Way Elliptical Valve, PVDF, 115 VAC, 3/4"

More About this Item

Use these actuated elliptical valves for liquid, gas, and vacuum applications. Valve systems are available in PP or PVDF bodies; all are FDA compliant and have O-rings made of Viton®. Rated for 150 psi at 73°F (10 bar at 22°C) (liquids).

Electrically Actuated Valves come complete with a 115 VAC reversible motor actuator. Actuators with 12 or 24 VDC are also available; please call our Application Specialists for details. Motor actuator is enclosed in a NEMA Type 4 housing. Cycle time per 90 degrees is 3.5 seconds.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat