Explosion-Proof Single-Phase TEFC Motor, 56C, 0.5 HP/1800 rpm; 115/208-230 V

Representative image only.
Item # EW-71006-25
For Class 1 Group C and D, Class 2 Group F and G locations
  • Automatic overload protection stops and restarts motor in case of overload or overheating
  • UL-listed file no. E-12044

PRODUCT OPTIONS

$833.95USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Motor RPM (rpm)1800
  • Motor Frame Size56C
  • Motor Enclosure TypeTEFC
  • Power (VAC)115 / 208 to 230
  • Power (amps)8.8/4.2-4.4
  • Power (Phase)1
  • Power Conduit Box ConnectionYes
  • Length (in)13.94
  • Length (cm)35.41
  • Motor hp1/2
  • DescriptionExplosion-Proof Single-Phase TEFC Motor, 56C, 0.5 HP/1800 rpm; 115/208-230 V

Key Features

  • Automatic overload protection stops and restarts motor in case of overload or overheating
  • UL-listed file no. E-12044

More About this Item

Motors are TEFC (models 70007-00 to -12 are TENV) and include an explosion-proof conduit box (shipped loose).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat