Extech 150 Dissolved Oxygen Data Logger

Representative image only.
Extech Mfr # SDL150 – Item # EW-53026-80
Stores data on an SD card in Excel® format for easy transfer to a PC
  • Dual display of DO and temperature on large, backlit LCD
  • Measure concentration in mg/L (ppm) and % saturation
  • Polarographic cell with automatic temperature compensation
  • Manual salinity and Barometric pressure corrections
  • Stores up to 99 readings manually and 20M readings with an SD card
  • 3 year warranty

$699.00USD / Each
sign in for your price.

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypePortable
  • Display typeLCD
  • Min Dissolved Oxygen0 to 20.0 ppm; 0 to 100%
  • Dissolved Oxygen Accuracy±0.7%
  • Min Temperature (° C)0
  • Max Temperature (° C)65
  • Min Temperature (° F)32
  • Max Temperature (° F)149
  • Battery6 AA (included)
  • Width (cm)7.381748
  • Height (cm)18.295874
  • Width (in)2 29/32
  • Height (in)7 13/64
  • DescriptionDissolved Oxygen Data Logger
  • Warranty3 year
3 Year Warranty

Key Features

  • Dual display of DO and temperature on large, backlit LCD
  • Measure concentration in mg/L (ppm) and % saturation
  • Polarographic cell with automatic temperature compensation
  • Manual salinity and Barometric pressure corrections
  • Stores up to 99 readings manually and 20M readings with an SD card
  • 3 year warranty

More About this Item

Easy data transfer of DO readings to a PC for analysis with SD card. Set the programable sampling rate from 1 second up to 9 hours. Meter records readings with date and time stamp. Meter features Max/Min readings, hold functions and auto-off function

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat