Extech 38073A Mini Analog Multimeter

Representative image only.
Extech Mfr # 38073A – Item # EW-20000-80
Take electrical measurements anywhere with this pocket-sized multimeter
  • Color-coded analog display is easy to read
  • Perform basic troubleshooting on outlets, appliances and devices
  • Test 9 V and 1.5 V batteries
  • Measure decibel from -20 to 22 dB
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Max (Volts)300
  • DC Voltage Accuracy±4%
  • DC Max (amps)0.25
  • DC Current Accuracy±4%
  • AC Max (Volts)300
  • Resistance Max (KΩ)1
  • DisplayAnalog
  • Width (in)2.7
  • Length (in)4.6
  • Height (in)1.3
  • Width (cm)6.8
  • Length (cm)11.6
  • Height (cm)3.4
  • DescriptionMini Analog Multimeter
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneETL Listed

Key Features

  • Color-coded analog display is easy to read
  • Perform basic troubleshooting on outlets, appliances and devices
  • Test 9 V and 1.5 V batteries
  • Measure decibel from -20 to 22 dB
  • 1 year warranty

More About this Item

This compact multimeter fits in your pocket, but still offers many of the same features and functions found on larger meters. Measure AC/DC voltage, DC current, resistance and decibel, or test battery quality. Analog display shows different measurements in different colors to make reading easier.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat