Extech 382276 600W DC Power Supply, 230 VAC

Representative image only.
Extech Mfr # 382276 – Item # EW-20036-56
Dual action voltage and current control push knob provides fine and coarse tuning
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Output Voltage1 to 30 VDC
  • Output Current1 to 20 A
  • Ripple and Noise< 5 mVrms
  • Line Regulation - Current 50 mA
  • Line Regulation - Voltage20 mV
  • Load Regulation - Current100 mA
  • Load Regulation - Voltage50 mV
  • Width (in)7.875
  • Depth (in)8.5
  • Height (in)3.5
  • Power Rating (watts)600
  • Power (VAC)230
  • Power (Hz)50/60
  • Description600W DC Power Supply, 230 VAC
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

These DC power supplies are perfect for all your laboratory power applications.
Units include two user-defined voltage and current presets and one 13.8 V / 20 A factory preset
providing automatic constant current and constant voltage crossover capabilities. Additional features include over voltage, over-temperature, short circuit protection, thermostatic control fan, high RFI immunity, and remote control for output voltage/current and on/off functions. The low profile and small footprint design saves valuable bench space.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat