Extech 401027 Pocket-Sized Foot Candle Light Meter

Representative image only.
Extech Mfr # 401027 – Item # EW-40400-10
  • Ideal for quick and easy light checks
  • Small size for use anywhere and anytime
  • Large 3-½-digit LCD display
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Measurement (Fc)0
  • Max Measurement (Fc)2000
  • Resolution0.1 Fc
  • Accuracy±5% of reading
  • FunctionOverrange, low battery indication
  • Display Type3.5-digit LCD
  • OutputNone
  • Height (in)5
  • Width (in)3
  • Depth (in)1
  • Depth (cm)2.5
  • Height (cm)1.3
  • Width (cm)7
  • Power9 V Battery (1)
  • DescriptionPocket-Sized Foo Thermocouple Probe andle Light Meter
  • Warranty1 year
1 Year Warranty

Key Features

  • Ideal for quick and easy light checks
  • Small size for use anywhere and anytime
  • Large 3-½-digit LCD display
  • 1 year warranty

More About this Item

What's included: remote light sensor with cover, and one 9 V battery.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat